Beli beli turntable di jakarta di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Osaka Taiyu Turntable
    Mulai

    Rp17.999.900

    Osaka Taiyu Turntable
    atribut:
    • Material: Body:Steel
    • Maximum Live Load (kg): 1600
    • Outside Diameter (mm): 1000
    • Inside Diameter (mm): 920
    • Body Color: Yellow
  2. Masada Turn-Table Roller
    Mulai

    Rp13.999.900

    Masada Turn-Table Roller
    Deskripsi:
    -A small type to reduce workers and transporting time.-For heavy weight object transferring and transporting roller.
  3. TRUSCO Turntable Steel Top
    Mulai

    Rp1.699.900

    TRUSCO Turntable Steel Top
    atribut:
    • Material: Top plate: steel top plate, Body: Steel (painted silver), Internal: plastic bearings
    • Outside Diameter (mm): 300
    • Height (mm): 33.0
  4. TRUSCO Anvil Vice With Turntable (Rectangular Shaft)
    Mulai

    Rp7.199.900

    TRUSCO Anvil Vice With Turntable (Rectangular Shaft)
    atribut:
    • Accessories: Rotating Base
  5. Daiki Turn-Table Roller Speed Roller
    Mulai

    Rp13.999.900

    Daiki Turn-Table Roller Speed Roller
    Deskripsi:
    -A freely rotating table is set on it and change of direction while moving is easy.-The urethane roller requires the smallest starting force, has the highest strength among elastic bodies, does not damage floor surface and has excellent durability and oil
  6. monotaro Turntable
    Mulai

    Rp109.900

    monotaro Turntable
    Deskripsi:
    When checking share a PC monitor more than one person.
    atribut:
    • Material: ABS resin
  7. Daiki Turn-Table Roller Speed Roller
    Mulai

    Rp9.999.900

    Daiki Turn-Table Roller Speed Roller
    Deskripsi:
    -A freely rotating table is set on it and change of direction while moving is easy.-The urethane roller requires the smallest starting force, has the highest strength among elastic bodies, does not damage floor surface and has excellent durability and oil
  8. TRUSCO Vice with Turntable (rectangular shaft) for light work
    Mulai

    Rp1.999.900

    TRUSCO Vice with Turntable (rectangular shaft) for light work
    atribut:
    • Material: Body:Gray cast iron, Shaft:Steel, Handle:Steel, Base:Steel
    • Total Length (mm): 233
    • Width (mm): 115
    • Height (mm): 137
    • Jaw Width (mm): 102
    • Opening (mm): 100
    • Jaw Depth (mm): 50
  9. monotaro Clamp Type Bench Vice With Turntable (Klem)
    Mulai

    Rp269.900

    monotaro Clamp Type Bench Vice With Turntable (Klem)
    Deskripsi:
    Produk ini juga sering disebut dengan Penjepit
    atribut:
    • Anvil (mm): 41 x 28
    • Height (mm): 185
    • Maximum clamping pressure (kN): Four
    • Overall Length (mm): 155
    • Material: Gray cast iron
    • Mouth Depth (mm): 30
    • Mouth Opening (mm): 50
  10. monotaro Hose Reel With Turntable
    Mulai

    Rp1.299.900

    monotaro Hose Reel With Turntable
    Deskripsi:
    The removal from the place away from the air source.
    atribut:
    • Dimensions (Width W x Height H x Depth D) (mm): 325 x 350 x 260
    • Hose Dimensions (inner diameter x OD) (mm): 6.5 x 10
    • Material (Hose): Polyurethane resin
    • Maximum Pressure: 1.5
    • Hose Length (m): Socket side (air discharge side): 0.3, Plug side (air input side): 0.5
  11. Masada Turn-Table Roller
    Mulai

    Rp14.999.900

    Masada Turn-Table Roller
    Deskripsi:
    -A small type to reduce workers and transporting time.-Adopting urethane roller, minimizes scratches on the floor surface and tiles, and demonstrates excellent performance.-For heavy weight object transferring and transporting roller.
  12. AS ONE Turntable Electric
    Mulai

    Rp6.799.900

    AS ONE Turntable Electric
    atribut:
    • External Dimension (mm): 100x181.5x82
    • Material: Body/Steel (steel sheet), Table/Aluminium
    • Package Size (mm): 220x145x100
    • Power Supply: 100VAC 50/60Hz 0.5A
    • Speed (rpm): Up to 150
    • Table Inner Diameter (mm): 94
  13. AS ONE Turntable Manual
    Mulai

    Rp3.799.900

    AS ONE Turntable Manual
    atribut:
    • AS ONE Part Number: 2-5057-01
    • Material: Body/FC20 (Cast Iron), Table/Aluminium
    • Height (mm): 73.3
    • Mass (kg): about 1.5
    • Table Inner Diameter (mm): 94
  14. PISCO Rotary Actuator Turntable Type
    Mulai

    Rp7.299.900

    PISCO Rotary Actuator Turntable Type
    atribut:
    • Operating Temperature Range: 5 to 60°C
    • Cushion: Air cushion system
    • Operating Pressure Range: 0.3 to 0.8MPa
    • Actuation: Double acting type (rack and pinion type)
    • Fluid: Compressed air (no lubrication)
    • Angle Adjustment Range: 0 to + 5°
    • Port Size: M5x0.8 mm
  15. TRUSCO Lead Vice Rortary Base
    Mulai

    Rp8.099.900

    TRUSCO Lead Vice Rortary Base
    Deskripsi:
    59
    atribut:
    • Material: Body:Carbon Steel Shaft:Steel Handle:Steel Base:Steel
    • Set Contents: Turntable
    • Accessories: Rotating Base
  16. TRUSCO Rotating Bench Vice (Ragum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.999.900

    TRUSCO Rotating Bench Vice (Ragum)
    atribut:
    • Material: Body:Cast Iron Shaft:Steel Handle:Steel Base:Steel
    • Total Length (mm): 200
    • Width (mm): 89
    • Height (mm): 225
    • Jaw Width (mm): 66
    • Opening (mm): 90
    • Jaw Depth (mm): 38
    • Maximum Jaw Opening (mm): 50
    • Clamping Force (kN): 5
  17. TRUSCO Multi Pad
    Mulai

    Rp649.900

    TRUSCO Multi Pad
    atribut:
    • Color: Black
    • Material: Nylon fiber, Aluminium oxide, Silicone carbide
    • Finishing Equivalent Grit Designation(#): 320
    • Width (mm): 150
    • Length (mm): 230
  18. MR. HOBBY Mr. Turn Table L
    Mulai

    Rp559.900

    MR. HOBBY Mr. Turn Table L
    Deskripsi:
    The Mr. turntable has a table diameter of 189 mm and is also compatible with large models. You can select two types of rotation speed, slow speed and fast speed, by switching the switch. The table part has a high-quality mirror finish.
  19. AQUA Elektronik Microwave Manual
    Mulai

    Rp1.099.900

    AQUA Elektronik Microwave Manual
    Deskripsi:
    AQUA AEM-S1112S – Microwave 17 Liter 400 Watt Manual memiliki daya yang kecil sehingga dapat menghemat listrik di rumah Anda. Terdapat 6 Power level yang dapat Anda sesuaikan dengan kebutuhan dalam memasak Anda. Dengan dimensi turntable 245 mm makanan yang Anda masukan ke dalam Microwave ini menjadi rata kematangannya.Kapasitas : 17 LiterWatt super kecil6 power levelsTerdapat Turntable 245 mmFungsi memasak dengan cepatMicrowave dengan penggunaan tombol manual secara diputar
    atribut:
    • Capacity (L): 17
    • Power (W): 400
    • Voltage (V/Hz): 220-240/50
    • Dimension (LxWxH) (cm): 51.2x40x34.7
    • Color: Orange
    • Weight (kg): 15
Daftar Harga beli turntable di jakarta Terbaru December 2025
Osaka Taiyu TurntableRp17.999.900
Masada Turn-Table RollerRp13.999.900
TRUSCO Turntable Steel TopRp1.699.900
TRUSCO Anvil Vice With Turntable (Rectangular Shaft)Rp7.199.900
Daiki Turn-Table Roller Speed RollerRp13.999.900
monotaro TurntableRp109.900
Daiki Turn-Table Roller Speed RollerRp9.999.900
TRUSCO Vice with Turntable (rectangular shaft) for light workRp1.999.900
monotaro Clamp Type Bench Vice With Turntable (Klem)Rp269.900
monotaro Hose Reel With TurntableRp1.299.900

Data diperbarui pada 15/12/2025 (Harga belum termasuk PPN)